
Weatherhead
4S32DLB20
Metric Female Swivel DIN 24° Seat (DLB) - (L.Rh. Light) - 90° Elbow
Item #112374366


- Crimp Fitting
- 90° Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.07 in Overall Length
Height | 3.110 in |
Hose Size DN | 31 |
Material | Carbon Steel |
E Dia. | 0.99 in, 25.2 mm |
Thread Size | M45X2 |
End Type 1 | Metric |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Hose Cut-Off Factor | 3.9 in |
Overall Length | 6.07 in |
Series | 4S Series |
Hose I.D. | 1 1/4 in |
Tube O.D. | 2 in |
Hex Size 1 | 50 mm |
Hole Dia. | 0.99 in |
Rigid/Swivel | Swivel |
End Connection Size Code | 32 |
Hose Dash Size | 20 |
Weight | 2.415 LB |
EAN or UPC | 678146153913 |
