
Weatherhead
4S32DL20
Metric Female Swivel DIN 24° Seat (DL) - (L.Rh. Light) - Straight
Item #112374365


- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.96 in Overall Length
Hose Cut-Off Factor | 1.79 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 1/4 in |
Material | Carbon Steel |
Series | 4S Series |
Hex Size 1 | 50 mm |
End Type 1 | Metric |
Hose Size DN | 31 |
Finish | Dura-Kote |
Hole Dia. | 0.99 in |
Thread Size | M45X2 |
Hose Dash Size | 20 |
Overall Length | 3.96 in |
E Dia. | 0.99 in, 25.2 mm |
Fitting Angle | Straight |
Tube O.D. | 2 in |
Rigid/Swivel | Swivel |
End Connection Size Code | 32 |
Weight | 1.837 LB |
EAN or UPC | 678146153906 |
