
Weatherhead
4S25DSB16
Metric Female Swivel DIN 24° Seat (DSB) - (S.Rh. Heavy) - 90° Elbow
Item #112191269


- Crimp Fitting
- 90° Fitting Angle
- 25 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.9 in Overall Length
Series | 4S Series |
Hose Size DN | 25 |
Height | 2.990 in |
Hole Dia. | 0.76 in |
Overall Length | 4.9 in |
E Dia. | 0.76 in, 19.2 mm |
Thread Size | M42X2 |
Hose Cut-Off Factor | 3.34 in |
Material | Carbon Steel |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 25.000 mm |
End Type 1 | Metric |
Rigid/Swivel | Swivel |
Hex Size 1 | 50 mm |
End Connection Size Code | 25 |
Fitting Angle | 90° |
Hose I.D. | 1 in |
Finish | Dura-Kote |
Weight | 2.125 LB |
