
Weatherhead
4S25DSB12
Metric Female Swivel DIN 24° Seat (DSB) - (S.Rh. Heavy) - 90° Elbow
Item #112190989


- Crimp Fitting
- 90° Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.83 in Overall Length
Overall Length | 4.83 in |
Tube O.D. | 1 9/16 in |
Fitting Angle | 90° |
End Connection Size Code | 25 |
Height | 2.900 in |
Hose Cut-Off Factor | 3.4 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 50 mm |
E Dia. | 0.56 in, 14.2 mm |
Thread Size | M42X2 |
End Type 1 | Metric |
Hole Dia. | 0.56 in |
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
Hose I.D. | 3/4 in |
Finish | Dura-Kote |
Series | 4S Series |
Hose Size DN | 19 |
Weight | 1.85 LB |
