
Weatherhead
4S25DSA16
Metric Female Swivel DIN 24° Seat (DSA) - (S.Rh. Heavy) - 45° Elbow
Item #112190990


- Crimp Fitting
- 45° Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.28 in Overall Length
Finish | Dura-Kote |
Hose Cut-Off Factor | 3.72 in |
Fitting Angle | 45° |
Hose I.D. | 1 in |
E Dia. | 0.76 in, 19.2 mm |
End Type 1 | Metric |
Series | 4S Series |
Height | 1.380 in |
Thread Size | M42X2 |
Overall Length | 5.28 in |
Hose Size DN | 25 |
Hose Dash Size | 16 |
Rigid/Swivel | Swivel |
Hex Size 1 | 50 mm |
Hole Dia. | 0.76 in |
Tube O.D. | 1 9/16 in |
End Connection Size Code | 25 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Weight | 1.63 LB |
