
Weatherhead
4S25DSA12
Metric Female Swivel DIN 24° Seat (DSA) - (S.Rh. Heavy) - 45° Elbow
Item #112190991


- Crimp Fitting
- 45° Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.15 in Overall Length
Fitting Angle | 45° |
Hose I.D. | 3/4 in |
E Dia. | 0.56 in, 14.2 mm |
Overall Length | 5.15 in |
Hose Size DN | 19 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 50 mm |
Tube O.D. | 1 9/16 in |
End Type 1 | Metric |
Series | 4S Series |
Height | 1.380 in |
Thread Size | M42X2 |
Hole Dia. | 0.56 in |
Material | Carbon Steel |
End Connection Size Code | 25 |
Hose Cut-Off Factor | 3.72 in |
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
Weight | 1.63 LB |
