
Weatherhead
4S25DS20
Metric Female Swivel DIN 24° Seat (DS) - (S.Rh. Heavy) - Straight
Item #112374364


- Crimp Fitting
- Straight Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.8 in Overall Length
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Hose Dash Size | 20 |
End Type 1 | Metric |
Thread Size | M42X2 |
Hex Size 1 | 50 mm |
Hose Cut-Off Factor | 1.64 in |
End Connection Size Code | 25 |
Tube O.D. | 1 9/16 in |
Overall Length | 3.8 in |
Series | 4S Series |
Hole Dia. | 0.87 in |
E Dia. | 0.87 in, 22.1 mm |
Hose Size DN | 31 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 1/4 in |
Material | Carbon Steel |
Weight | 2.033 LB |
EAN or UPC | 678146153883 |
