
Weatherhead
4S25DS12
Metric Female Swivel DIN 24° Seat (DS) - (S.Rh. Heavy) - Straight
Item #112190993


- Crimp Fitting
- Straight Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.47 in Overall Length
Series | 4S Series |
Tube O.D. | 1 9/16 in |
Hex Size 1 | 50 mm |
Overall Length | 3.47 in |
Finish | Dura-Kote |
End Type 1 | Metric |
Thread Size | M42X2 |
Fitting Angle | Straight |
E Dia. | 0.56 in, 14.2 mm |
End Connection Size Code | 25 |
Hose Size DN | 19 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.56 in |
Rigid/Swivel | Swivel |
Hose I.D. | 3/4 in |
Hose Cut-Off Factor | 2.04 in |
Hose Dash Size | 12 |
Weight | 1.16 LB |
