
Weatherhead
4S25DL16
Metric Female Swivel DIN 24° Seat (DL) - (L.Rh. Light) - Straight
Item #112374363


- Crimp Fitting
- Straight Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.14 in Overall Length
Hole Dia. | 0.76 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.59 in |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
End Connection Size Code | 25 |
Overall Length | 3.14 in |
Series | 4S Series |
Tube O.D. | 1 9/16 in |
Hex Size 1 | 41 mm |
E Dia. | 0.76 in, 19.2 mm |
Fitting Angle | Straight |
End Type 1 | Metric |
Thread Size | M36X2 |
Hose Size DN | 25 |
Weight | 1.127 LB |
EAN or UPC | 678146153876 |
