
- Crimp Fitting
- 67.5° Fitting Angle
- 9.61 in Overall Length
Hose Size DN | 38 |
Material | Carbon Steel |
Fitting Angle | 67.5° |
Series | 4S Series |
Hose Cut-Off Factor | 6.54 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 2 |
End Type 1 | Flanged |
Overall Length | 9.61 in |
Finish | Dura-Kote |
Hole Dia. | 1.22 in |
End Connection Size Code | 24 |
Height | 2.960 in |
Flange Type | Code 61 |
Hose Dash Size | 24 |
Compatible Hose I.D. | 2 |
E Dia. | 1.22 in, 31.1 mm |
Weight | 4.39 LB |
EAN or UPC | 815628022392 |
