
- Crimp Fitting
- 22.5° Fitting Angle
- 8.91 in Overall Length
Hole Dia. | 1.22 in |
Height | 0.740 in |
Series | 4S Series |
Finish | Dura-Kote |
Hose Size DN | 38 |
Material | Carbon Steel |
End Type 1 | Flanged |
Overall Length | 8.91 in |
E Dia. | 1.22 in, 31.1 mm |
End Connection Size Code | 24 |
Hose Dash Size | 24 |
Compatible Tube O.D. | 2 |
Flange Type | Code 61 |
Fitting Angle | 22.5° |
Hose Cut-Off Factor | 5.84 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 2 |
Weight | 4.18 LB |
EAN or UPC | 815628022385 |
