
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 5.37 in Overall Length
End Connection Size Code | 24 |
Hose Cut-Off Factor | 3.81 in |
Hole Dia. | 0.76 in |
E Dia. | 0.76 in, 19.2 mm |
Overall Length | 5.37 in |
Series | 4S Series |
Hose Size DN | 25 |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Finish | Dura-Kote |
Height | 3.220 in |
Fitting Angle | 90° |
End Type 1 | Flanged |
Hose I.D. | 1 in |
Material | Carbon Steel |
Weight | 2.2 LB |
