
- Crimp Fitting
- Straight Fitting Angle
- 2 in Hose Inside Diameter
- 7.13 in Overall Length
Finish | Dura-Kote |
End Connection Size Code | 24 |
Flange Type | Code 61 |
Material | Carbon Steel |
Hose Cut-Off Factor | 4.06 in |
Overall Length | 7.13 in |
Compatible Hose I.D. | 2 |
Compatible Tube O.D. | 2 |
Hose I.D. | 2 in |
Fitting Angle | Straight |
End Type 1 | Flanged |
Hose Dash Size | 32 |
End Type 2 | Line/Hose/Tube |
Series | 4S Series |
Weight | 4.827 LB |
EAN or UPC | 815628022347 |
