
- Crimp Fitting
- 30° Fitting Angle
- 7.58 in Overall Length
Fitting Angle | 30° |
Overall Length | 7.58 in |
Series | 4S Series |
Hose Dash Size | 20 |
E Dia. | 0.99 in, 25.2 mm |
Finish | Dura-Kote |
End Type 1 | Flanged |
Height | 1.060 in |
Material | Carbon Steel |
Hole Dia. | 0.99 in |
Flange Type | Code 62 |
End Connection Size Code | 20 |
Hose Cut-Off Factor | 5.42 in |
End Type 2 | Line/Hose/Tube |
Hose Size DN | 31 |
Weight | 2.4 LB |
