
- Crimp Fitting
- 90° Fitting Angle
- 8.22 in Overall Length
Compatible Tube O.D. | 2 |
Hose Dash Size | 24 |
End Type 1 | Flanged |
End Connection Size Code | 24 |
Series | 4S Series |
Hole Dia. | 1.22 in |
Hose Cut-Off Factor | 5.15 in |
Material | Carbon Steel |
Flange Type | Code 62 |
Compatible Hose I.D. | 2 |
Fitting Angle | 90° |
Overall Length | 8.22 in |
Height | 4.090 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Weight | 4.988 LB |
EAN or UPC | 815628022323 |
