
- Crimp Fitting
- 45° Fitting Angle
- 8.43 in Overall Length
Overall Length | 8.43 in |
End Type 1 | Flanged |
Hole Dia. | 1.22 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
End Connection Size Code | 24 |
E Dia. | 1.22 in, 31.1 mm |
Height | 1.770 in |
Series | 4S Series |
Material | Carbon Steel |
Flange Type | Code 62 |
Compatible Tube O.D. | 2 |
Hose Cut-Off Factor | 5.36 in |
Finish | Dura-Kote |
Hose Dash Size | 24 |
Hose Size DN | 38 |
Compatible Hose I.D. | 2 |
Weight | 4.372 LB |
EAN or UPC | 815628022316 |
