
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 7.21 in Overall Length
Hose Size DN | 31 |
Hose Dash Size | 20 |
Overall Length | 7.21 in |
Fitting Angle | 45° |
Material | Carbon Steel |
Hose I.D. | 1 1/4 in |
Series | 4S Series |
Hole Dia. | 0.99 in |
Flange Type | Code 62 |
End Connection Size Code | 24 |
Height | 1.770 in |
Finish | Dura-Kote |
End Type 1 | Flanged |
E Dia. | 0.99 in, 25.2 mm |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 5.05 in |
Weight | 2.0 LB |
