
- Crimp Fitting
- 30° Fitting Angle
- 8.85 in Overall Length
E Dia. | 1.22 in, 31.1 mm |
End Connection Size Code | 24 |
Overall Length | 8.85 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 2 |
Finish | Dura-Kote |
Series | 4S Series |
Material | Carbon Steel |
Height | 1.090 in |
Hose Dash Size | 24 |
Fitting Angle | 30° |
Hose Cut-Off Factor | 5.78 in |
End Type 1 | Flanged |
Compatible Tube O.D. | 2 |
Hose Size DN | 38 |
Hole Dia. | 1.22 in |
Weight | 4.427 LB |
EAN or UPC | 815628022286 |
