
- Crimp Fitting
- 67.5° Fitting Angle
- 9.64 in Overall Length
Series | 4S Series |
Material | Carbon Steel |
Compatible Hose I.D. | 2 |
Hose Size DN | 38 |
Finish | Dura-Kote |
Overall Length | 9.64 in |
Hose Cut-Off Factor | 6.57 in |
Hole Dia. | 1.22 in |
Fitting Angle | 67.5° |
End Type 1 | Flanged |
E Dia. | 1.22 in, 31.1 mm |
Hose Dash Size | 24 |
End Type 2 | Line/Hose/Tube |
Height | 3.020 in |
Compatible Tube O.D. | 2 |
End Connection Size Code | 24 |
Weight | 5.041 LB |
EAN or UPC | 815628022279 |
