
- Crimp Fitting
- 22.5° Fitting Angle
- 8.97 in Overall Length
End Type 1 | Flanged |
Hole Dia. | 1.22 in |
Hose Dash Size | 24 |
End Connection Size Code | 24 |
Compatible Hose I.D. | 2 |
E Dia. | 1.22 in, 31.1 mm |
Series | 4S Series |
Material | Carbon Steel |
Height | 0.760 in |
Compatible Tube O.D. | 2 |
End Type 2 | Line/Hose/Tube |
Overall Length | 8.97 in |
Finish | Dura-Kote |
Hose Size DN | 38 |
Fitting Angle | 22.5° |
Hose Cut-Off Factor | 5.9 in |
Weight | 4.427 LB |
EAN or UPC | 815628022262 |
