
- Crimp Fitting
- Straight Fitting Angle
- 7.68 in Overall Length
Overall Length | 7.68 in |
Finish | Dura-Kote |
Hole Dia. | 1.22 in |
End Type 1 | Flanged |
Hose Dash Size | 24 |
Hose Size DN | 38 |
End Connection Size Code | 24 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Hose Cut-Off Factor | 4.61 in |
E Dia. | 1.22 in, 31.1 mm |
Compatible Hose I.D. | 2 |
Material | Carbon Steel |
Series | 4S Series |
Compatible Tube O.D. | 2 |
Weight | 4.015 LB |
EAN or UPC | 815628022231 |
