
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.07 in Overall Length
Series | 4S Series |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 2 |
Hose I.D. | 1 1/2 in |
Hose Size DN | 38 |
E Dia. | 1.22 in, 31.1 mm |
Overall Length | 8.07 in |
Hole Dia. | 1.22 in |
Compatible Hose I.D. | 2 |
Material | Carbon Steel |
Hose Cut-Off Factor | 5 in |
Height | 3.880 in |
Hex Size 1 | 55 mm |
Thread Size | G 1 1/2 |
Fitting Angle | 90° |
Finish | Dura-Kote |
Rigid/Swivel | Swivel |
End Type 1 | BSPP |
Tube O.D. | 1 1/2 in |
Hose Dash Size | 24 |
Weight | 5.157 LB |
EAN or UPC | 815628022224 |
