
- Crimp Fitting
- 45° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.2 in Overall Length
Series | 4S Series |
Material | Carbon Steel |
Fitting Angle | 45° |
Hose Dash Size | 24 |
Compatible Tube O.D. | 2 |
Hole Dia. | 1.22 in |
Thread Size | G 1-1/2 |
Tube O.D. | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 55 mm |
Finish | Dura-Kote |
End Type 1 | BSPP |
Overall Length | 8.2 in |
Hose Size DN | 38 |
Hose Cut-Off Factor | 5.13 in |
Height | 1.670 in |
E Dia. | 1.22 in, 31.1 mm |
Hose I.D. | 1 1/2 in |
Rigid/Swivel | Swivel |
End Connection Size Code | 24 |
Compatible Hose I.D. | 2 |
Weight | 4.469 LB |
EAN or UPC | 815628022217 |
