
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 4.64 in Overall Length
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 55 mm |
Fitting Angle | Straight |
Hose Cut-Off Factor | 5 in |
Hose Size DN | 38 |
Series | 4S Series |
Hose I.D. | 1 1/2 in |
Hole Dia. | 1.22 in |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 2 |
Overall Length | 4.64 in |
Hose Dash Size | 24 |
End Type 1 | BSPP |
End Connection Size Code | 24 |
Thread Size | G 1-1/2 |
Tube O.D. | 1 1/2 in |
Finish | Dura-Kote |
Compatible Tube O.D. | 2 |
End Gender 1 | Female |
E Dia. | 1.22 in, 31.1 mm |
Weight | 2.922 LB |
EAN or UPC | 815628022200 |
