
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.37 in Overall Length
Finish | Dura-Kote |
Material | Carbon Steel |
End Connection Size Code | 20 |
Overall Length | 3.37 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 20 |
Thread Size | M36X1.5 |
End Type 1 | Metric |
Terminal End Dash Size | -20 |
Hole Dia. | 0.99 in |
Rigid/Swivel | Swivel |
Hex Size 2 | 46 mm |
Hose I.D. | 1 1/4 in |
E Dia. | 0.99 in, 25.2 mm |
Series | 4S Series |
Hose Cut-Off Factor | 1.19 in |
Hex Size 1 | 0.812 in |
Hose Size DN | 31 |
Tube O.D. | 1 1/4 in |
Fitting Angle | Straight |
Weight | 2.0 LB |
