
- Crimp Fitting
- 60° Fitting Angle
- 1 in Hose Inside Diameter
- 7.22 in Overall Length
Overall Length | 7.22 in |
End Connection Size Code | 20 |
End Type 1 | Flanged |
Fitting Angle | 60° |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 5.65 in |
Hole Dia. | 0.76 in |
Finish | Dura-Kote |
Hose I.D. | 1 in |
Flange Type | Code 61 |
Material | Carbon Steel |
Series | 4S Series |
Height | 2.200 in |
Weight | 2.255 LB |
