
- Crimp Fitting
- 30° Fitting Angle
- 6.88 in Overall Length
Series | 4S Series |
Fitting Angle | 30° |
Finish | Dura-Kote |
Hole Dia. | 0.99 in |
Height | 0.920 in |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.99 in, 25.2 mm |
Hose Dash Size | 20 |
End Type 1 | Flanged |
Hose Size DN | 31 |
Hose Cut-Off Factor | 4.71 in |
Flange Type | Code 61 |
Material | Carbon Steel |
End Connection Size Code | 20 |
Overall Length | 6.88 in |
Weight | 2.358 LB |
EAN or UPC | 678146153739 |
