
- Crimp Fitting
- 30° Fitting Angle
- 1 in Hose Inside Diameter
- 6.23 in Overall Length
Overall Length | 6.23 in |
Hose I.D. | 1 in |
Series | 4S Series |
Material | Carbon Steel |
Height | 0.920 in |
Hole Dia. | 0.76 in |
End Type 2 | Line/Hose/Tube |
Flange Type | Code 61 |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 4.67 in |
End Connection Size Code | 20 |
Finish | Dura-Kote |
End Type 1 | Flanged |
Fitting Angle | 30° |
Weight | 1.87 LB |
