
- Crimp Fitting
- 67.5° Fitting Angle
- 1 in Hose Inside Diameter
- 6.91 in Overall Length
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Finish | Dura-Kote |
Series | 4S Series |
Height | 2.540 in |
End Type 1 | Flanged |
Hose Dash Size | 16 |
Hole Dia. | 0.76 in |
Fitting Angle | 67.5° |
End Connection Size Code | 20 |
Hose I.D. | 1 in |
Overall Length | 6.91 in |
Hose Cut-Off Factor | 5.34 in |
Flange Type | Code 61 |
Weight | 2.263 LB |
EAN or UPC | 678146153715 |
