
- Crimp Fitting
- 22.5° Fitting Angle
- 6.98 in Overall Length
Height | 0.640 in |
Finish | Dura-Kote |
Hole Dia. | 0.99 in |
Series | 4S Series |
End Connection Size Code | 20 |
Flange Type | Code 61 |
Hose Size DN | 31 |
Fitting Angle | 22.5° |
Hose Dash Size | 20 |
Overall Length | 6.98 in |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.99 in, 25.2 mm |
End Type 1 | Flanged |
Material | Carbon Steel |
Hose Cut-Off Factor | 4.81 in |
Weight | 2.35 LB |
