
- Crimp Fitting
- 22.5° Fitting Angle
- 1 in Hose Inside Diameter
- 6.33 in Overall Length
Hose Size DN | 25 |
Hole Dia. | 0.76 in |
E Dia. | 0.76 in, 19.2 mm |
Series | 4S Series |
Flange Type | Code 61 |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Material | Carbon Steel |
End Type 1 | Flanged |
End Connection Size Code | 20 |
Height | 0.640 in |
Hose I.D. | 1 in |
Hose Cut-Off Factor | 4.77 in |
Fitting Angle | 22.5° |
Overall Length | 6.33 in |
End Type 2 | Line/Hose/Tube |
Weight | 1.86 LB |
