
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 5.72 in Overall Length
E Dia. | 0.76 in, 19.2 mm |
Finish | Dura-Kote |
End Type 1 | Flanged |
Hose I.D. | 1 in |
Height | 3 1/2 in |
End Connection Size Code | 20 |
Hose Size DN | 25 |
Series | 4S Series |
Material | Carbon Steel |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Overall Length | 5.72 in |
Hose Cut-Off Factor | 4.15 in |
Fitting Angle | 90° |
Flange Type | Code 61 |
Hole Dia. | 0.76 in |
Weight | 2.3 LB |
