
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.91 in Overall Length
Series | 4S Series |
Material | Carbon Steel |
End Type 1 | Flanged |
Finish | Dura-Kote |
E Dia. | 0.76 in, 19.2 mm |
End Connection Size Code | 16 |
Hose Cut-Off Factor | 3.82 in |
Height | 1.260 in |
Fitting Angle | 45° |
Flange Type | Code 61 |
Overall Length | 5.91 in |
Hose I.D. | 1 1/4 in |
Hose Size DN | 25 |
Hole Dia. | 0.99 in |
Hose Dash Size | 20 |
End Type 2 | Line/Hose/Tube |
Weight | 1.9 LB |
