
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.85 in Overall Length
Material | Carbon Steel |
Overall Length | 3.85 in |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.56 in, 14.2 mm |
Finish | Dura-Kote |
Fitting Angle | Straight |
Series | 4S Series |
Hose Size DN | 19 |
Hose Cut-Off Factor | 2.42 in |
Hose Dash Size | 12 |
End Type 1 | Flanged |
End Connection Size Code | 20 |
Flange Type | Code 61 |
Hole Dia. | 0.56 in |
Hose I.D. | 3/4 in |
Weight | 1.038 LB |
