
- Crimp Fitting
- 22.5° Fitting Angle
- 1 in Hose Inside Diameter
- 6.33 in Overall Length
Material | Carbon Steel |
Hole Dia. | 0.76 in |
Height | 0.640 in |
Overall Length | 6.33 in |
Hose I.D. | 1 in |
Fitting Angle | 22.5° |
End Connection Size Code | 20 |
Hose Dash Size | 16 |
Series | 4S Series |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 4.77 in |
Finish | Dura-Kote |
Flange Type | Code 62 |
Weight | 2.05 LB |
