
- Crimp Fitting
- 45° Fitting Angle
- 6.56 in Overall Length
features
- DURA-SEAL™ technology: class "0" cool down leakage
- DURA-KOTE™ plating gives superior corrosion resistance
- MatchMate™ spiral hose/fitting identification program
- One-piece forged nipple design
- optimal vibration and stress performance
- Captive thread nut eliminates risk of over-torque
Fitting Type | Split Flange 45° Elbow (SAE Code 62) |
Compatible Hose | EC525-12,-16,-20, GH493-12,-16,-20, FC636-12,-16,-20, FC736-12,-16,-20, FC500-12,-16, FC273-12,-16, FC273B-12,-16, GH506-12,-16,-20, GH755-12, -16, FC254-12,16,-20, EC810-12,-16, EC600-12 |
End Type 1 | Flanged |
Fitting Angle | 45° |
No. of Ends | 2 |
E Dia. | 0.99 in, 25.2 mm |
Hose I.D. | 1.00 in |
Hose Cut-Off Factor | 4.39 in |
End Type 2 | Line/Hose/Tube |
Flange Type | Code 62 |
Hose Size DN | 31 |
Overall Length | 6.56 in |
Hole Dia. | 0.99 in |
Insertion Length | 1.56 in |
End Size | -20 |
End Connection Size Code | 20 |
Height | 1.540 in |
Hose Dash Size | 20 |
End Types | Hose Crimp & Split Flange |
Material | Carbon Steel |
Operating Pressure | 6000 psi |
Series | 4S Series |
Finish | Dura-Kote |
Weight | 2.46 LB |
