
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.09 in Overall Length
Hose Cut-Off Factor | 1.67 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Overall Length | 3.09 in |
Hose Dash Size | 12 |
Finish | Dura-Kote |
Fitting Angle | Straight |
Hole Dia. | 0.56 in |
Series | 4S Series |
End Type 1 | Metric |
Hose Size DN | 19 |
Hose I.D. | 3/4 in |
Tube O.D. | 1 1/4 in |
E Dia. | 0.56 in, 14.2 mm |
Thread Size | M36X2 |
Hex Size 1 | 41 mm |
End Connection Size Code | 20 |
Weight | 1.0 LB |
