
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.18 in Overall Length
Hose Cut-Off Factor | 2 3/4 in |
Hose Dash Size | 12 |
Overall Length | 4.18 in |
Hose I.D. | 3/4 in |
Hose Size DN | 19 |
Material | Carbon Steel |
Tube O.D. | 1 1/4 in |
Fitting Angle | 90° |
Finish | Dura-Kote |
Rigid/Swivel | Swivel |
Series | 4S Series |
Hole Dia. | 0.56 in |
End Connection Size Code | 20 |
End Type 1 | Metric |
E Dia. | 0.56 in, 14.2 mm |
Thread Size | M30X2 |
Height | 2 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 36 mm |
Weight | 1.008 LB |
EAN or UPC | 678146153685 |
