
- Crimp Fitting
- 60° Fitting Angle
- 1 in Hose Inside Diameter
- 7.29 in Overall Length
Hose I.D. | 1 in |
Fitting Angle | 60° |
Hose Size DN | 25 |
End Connection Size Code | 20 |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 5.73 in |
Finish | Dura-Kote |
E Dia. | 0.76 in, 19.2 mm |
Material | Carbon Steel |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.76 in |
Height | 2.330 in |
Overall Length | 7.29 in |
Series | 4S Series |
Weight | 2.6 LB |
