
- Crimp Fitting
- 30° Fitting Angle
- 1 in Hose Inside Diameter
- 6.37 in Overall Length
Series | 4S Series |
Hose I.D. | 1 in |
Fitting Angle | 30° |
Material | Carbon Steel |
Overall Length | 6.37 in |
End Connection Size Code | 20 |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hole Dia. | 0.76 in |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 4.8 in |
Height | 1 in |
End Type 1 | Flanged |
Weight | 2.2 LB |
