
- Crimp Fitting
- 45° Fitting Angle
- 1 in Hose Inside Diameter
- 6.02 in Overall Length
Finish | Dura-Kote |
Material | Carbon Steel |
Hole Dia. | 0.76 in |
Hose Dash Size | 16 |
End Type 1 | Flanged |
Hose I.D. | 1 in |
Height | 1.650 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 6.02 in |
End Connection Size Code | 20 |
E Dia. | 0.76 in, 19.2 mm |
Hose Size DN | 25 |
Fitting Angle | 45° |
Series | 4S Series |
Hose Cut-Off Factor | 4.46 in |
Weight | 2.2 LB |
