
- Crimp Fitting
- Straight Fitting Angle
- 4.9 in Overall Length
features
- DURA-SEAL™ technology: class "0" cool down leakage
- DURA-KOTE™ plating gives superior corrosion resistance
- MatchMate™ spiral hose/fitting identification program
- One-piece forged nipple design
- optimal vibration and stress performance
- Captive thread nut eliminates risk of over-torque
Operating Pressure | 3000 psi |
Hole Dia. | 0.99 in |
Insertion Length | 1.57 in |
End Connection Size Code | 20 |
Fitting Angle | Straight |
Hose Dash Size | 20 |
Hose I.D. | 1.00 in |
End Type 2 | Line/Hose/Tube |
End Types | Hose Crimp & Split Flange |
End Size | -20 |
Hose Cut-Off Factor | 2.72 in |
No. of Ends | 2 |
Fitting Type | Cat-Flange Straight |
Material | Carbon Steel |
End Type 1 | Flanged |
Overall Length | 4.9 in |
Series | 4S Series |
Compatible Hose | EC525-12,-16,-20, GH493-12,-16,-20, FC636-12,-16,-20, FC736-12,-16,-20, FC500-12,-16, FC273-12,-16, FC273B-12,-16, GH506-12,-16,-20, GH755-12, -16, FC254-12,16,-20, EC810-12,-16, EC600-12 |
Finish | Dura-Kote |
Weight | 1.926 LB |
