
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.71 in Overall Length
Height | 3.110 in |
Hose Dash Size | 20 |
Hose I.D. | 1 1/4 in |
End Type 1 | BSPP |
End Type 2 | Line/Hose/Tube |
Hose Size DN | 31 |
Finish | Dura-Kote |
Hex Size 1 | 50 mm |
E Dia. | 0.99 in, 25.2 mm |
End Connection Size Code | 20 |
Hose Cut-Off Factor | 3.74 in |
Fitting Angle | 90° |
Series | 4S Series |
Material | Carbon Steel |
Tube O.D. | 1 1/4 in |
Thread Size | G 1 1/4 |
Overall Length | 5.71 in |
Rigid/Swivel | Swivel |
Hole Dia. | 0.99 in |
Weight | 2.63 LB |
