
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.89 in Overall Length
Thread Size | G 1-1/4 |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Tube O.D. | 1 1/4 in |
Hose Size DN | 31 |
End Type 1 | BSPP |
Hole Dia. | 0.99 in |
Hose Cut-Off Factor | 3.9 in |
Hex Size 1 | 50 mm |
E Dia. | 0.99 in, 25.2 mm |
Hose I.D. | 1 1/4 in |
End Connection Size Code | 20 |
Finish | Dura-Kote |
Series | 4S Series |
Fitting Angle | 45° |
End Type 2 | Line/Hose/Tube |
Overall Length | 5.89 in |
Height | 1.340 in |
Hose Dash Size | 20 |
Weight | 2.335 LB |
