
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.85 in Overall Length
Tube O.D. | 1 1/4 in |
Hose Cut-Off Factor | 1.29 in |
Hose I.D. | 1 in |
Hole Dia. | 0.76 in |
Rigid/Swivel | Swivel |
End Type 1 | BSPP |
E Dia. | 0.76 in, 19.2 mm |
Overall Length | 2.85 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
End Connection Size Code | 20 |
Hose Size DN | 25 |
Series | 4S Series |
Material | Carbon Steel |
Hex Size 1 | 50 mm |
Hose Dash Size | 16 |
Thread Size | G 1-1/4 |
Weight | 1.37 LB |
