
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.62 in Overall Length
Hose I.D. | 1 in |
Finish | Dura-Kote |
Terminal End Dash Size | -16 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.06 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Overall Length | 2.62 in |
End Type 1 | Metric |
Thread Size | M33X1.5 |
E Dia. | 0.76 in, 19.2 mm |
Hex Size 1 | 1.625 in |
Hose Size DN | 25 |
Rigid/Swivel | Swivel |
End Connection Size Code | 16 |
Hex Size 2 | 41 mm |
Series | 4S Series |
Tube O.D. | 1 in |
Hole Dia. | 0.76 in |
Weight | 1.0 LB |
