
- Crimp Fitting
- 60° Fitting Angle
- 6.16 in Overall Length
Hole Dia. | 0.76 in |
Fitting Angle | 60° |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Flange Type | Code 61 |
Height | 1.760 in |
Hose Cut-Off Factor | 4.59 in |
End Connection Size Code | 16 |
Material | Carbon Steel |
Series | 4S Series |
End Type 1 | Flanged |
E Dia. | 0.76 in, 19.2 mm |
Overall Length | 6.16 in |
Finish | Dura-Kote |
Hose Size DN | 25 |
Weight | 1.63 LB |
