
- Crimp Fitting
- 60° Fitting Angle
- 3/4 in Hose Inside Diameter
- 6.03 in Overall Length
Height | 1.480 in |
Flange Type | Code 61 |
Series | 4S Series |
Hose I.D. | 3/4 in |
Fitting Angle | 60° |
Overall Length | 6.03 in |
Hose Cut-Off Factor | 4.61 in |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Dash Size | 12 |
End Connection Size Code | 16 |
Finish | Dura-Kote |
Hole Dia. | 0.56 in |
E Dia. | 0.56 in, 14.2 mm |
Hose Size DN | 19 |
Weight | 1.38 LB |
