
- Crimp Fitting
- 30° Fitting Angle
- 5.42 in Overall Length
Finish | Dura-Kote |
Hole Dia. | 0.76 in |
Hose Dash Size | 16 |
Material | Carbon Steel |
Flange Type | Code 61 |
E Dia. | 0.76 in, 19.2 mm |
Overall Length | 5.42 in |
Hose Size DN | 25 |
Series | 4S Series |
Fitting Angle | 30° |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 16 |
End Type 1 | Flanged |
Height | 0.760 in |
Hose Cut-Off Factor | 3.85 in |
Weight | 1.41 LB |
