
- Crimp Fitting
- 30° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.3 in Overall Length
Hole Dia. | 0.56 in |
Hose Cut-Off Factor | 3.87 in |
E Dia. | 0.56 in, 14.2 mm |
Overall Length | 5.3 in |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Material | Carbon Steel |
Flange Type | Code 61 |
Hose Dash Size | 12 |
End Type 1 | Flanged |
Hose Size DN | 19 |
Fitting Angle | 30° |
End Connection Size Code | 16 |
Series | 4S Series |
Hose I.D. | 3/4 in |
Height | 0.760 in |
Weight | 0.55 LB |
